Shop All Brake Accessories
Ags
Steel Tube Nut, 3/16 (M13x1.5 Bubble), 10/bag
Mfr # BLF-49
Zoro # G8231020
product price: $8.29
/pk 10, $0.83/ea
$8.29
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
- Brand Ags
- MFR # BLF-49
- Zoro # G8231020
- UPC # 77146374647
- Country of Origin United States
- Category Brake Accessories
Description
AGS Fittings Are Comprised Of Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible. Use For 3/16" Import Adapter Brake Lines.
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
- SKF FKM, double lip, Wave oil seal, Bore-Tite (14259)
- EQUAL-I-ZER Equal-i-zer 95-01-9395 Double Spare Pin Kit (95-01-9395)
- TURTLE WAX 14 Oz. Super Hard Shell Paste Wax Tub, Green, Wax (T222R)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Truck Trans. Jack - U.S.A. (72025)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 1/card (BLF-17C)
- AGS - 3/8 Steel Compression to 5/16 Rubber - 1 per Bag (TR-410)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/card (CF-17C)
- AGS Brass Back Seating Drain Cock, Male (1/4 NPT), 1/card (DCF-14C)
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-19)
- AGS Brass Long Nipple, 1-1/2 Length, Male (1/8-27 NPT), 1/card (PTF-27C)
- VELVAC Air Brake, Nylon, Male Elbow, 1/2"x1/4" (016984)
- Ags Automotive Brakes