Shop All Brake Accessories
Ags
Steel Tube Nut, 3/16 (M10x1.0 Bubble), 5/card
Mfr # BLF-39C-5
Zoro # G8237460
product price: $3.85
/pk 5, $0.77/ea
Sold in multiples of 3 for $11.55
$11.55
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
- Brand Ags
- MFR # BLF-39C-5
- Zoro # G8237460
- UPC # 77146368813
- Country of Origin United States
- Category Brake Accessories
Description
AGS Fittings Are Comprised Of Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible. Use For 3/16" European Brake Lines.
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
- CTA MANUFACTURING MASTER CYLINDER ADPTR. HONDA (CTA7030)
- FLEX SEAL Rubberized Tape, Clear, 4" (TFSCLRR0405)
- MAXXIMA LED CLRNC LGHT RED GROMMET MNT (M20311R)
- LUMAPRO Miniature Lamp, 27, 1.5W, G4 1/2, 4.9V, PK10 (27-10PK)
- AGS Brass Adapter, Female(7/16-24 Invtd), Male(9/16-18 Invtd), 1/card (BLF-25C)
- AGS PS Short Nut 9/16-18, 1/Bag (PSR-023)
- AGS Brass compression union, 1/4, 100/box (CFX-2)
- AGS Steel Straight Grease Fitting, 12.8mm Length, Male (6x1.0mm), 1/card (GF-18C)
- AGS Multi-Purpose Lith-Ease Black Lithium Grease, Cartridge, 14 oz (WLMP-14)
- AGS NiCopp Brake Line Adapter, 1/4 x 8 (7/16 Invtd)(1/2-20 Invtd) (CNA-S420)
- AGS Steel Brake Line Coil and Tube Nut Kit, 3/16 x 25, BLC-325K (BLC-325K)
- Ags Brake Accessories