Shop All Brake Accessories
Ags
Steel Tube Nut, 3/16 (3/8-24 Inverted), 100/box
Mfr # BLFX-12
Zoro # G8234505
product price: $66.35
/pk 100, $0.66/ea
$66.35
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
- Brand Ags
- MFR # BLFX-12
- Zoro # G8234505
- UPC # 77146374333
- Country of Origin United States
- Category Brake Accessories
Description
AGS Fittings Are Comprised Of Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible. Use For 3/16" Domestic Brake Lines.
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
- GROTE Copper Lug, 2/0 Ga, 5/16", PK25 (84-9546)
- OTC Puller Leg Set, Steering Wheel (7929A)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-127 (PS-127)
- GROTE Air Brake Tube, 3/8", Red, Type B, 100 ft. (81-1038-100R)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/bag (FHF-16B)
- AGS Brass Compression Nut, 1/4 Tube, 1/card (CFN-2C)
- AGS Brass Close Nipple, 7/8 Length, Male (1/4-18 NPT), 1/bag (PTF-24B)
- AGS Steel Brake Line Union, 3/16 (M10x1.0 Bubble), 1/card (BLU-8C)
- AGS Brass Hex Plug, Male (1/2-14 NPT), 1/card (PTF-13C)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 3/4" (ACR066) (ACR-066)
- VELVAC 1/4" Exhaust Port Filter (030092)
- Ags Automotive Brakes