Shop All Brake Accessories
Ags
Steel Tube Nut, 3/16 (1/2-20 Inverted), 10/bag
Mfr # BLF-41
Zoro # G8236550
$8.79
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
- Brand Ags
- MFR # BLF-41
- Zoro # G8236550
- UPC # 77146374579
- Country of Origin United States
- Category Brake Accessories
Description
AGS Fittings Are Comprised Of Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible. Use For 3/16" Domestic Adapter Brake Lines.
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
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-60-BT)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- BLUE OX ALPHA 2 TOW BAR (BX7380)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11032C (HA11032C)
- AGS Door-Ease Lubricant, Stick, 1.68 oz (DE-3)
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 1/card (BLU-3C)
- AGS Brass Bushing, Male (1/2-14 NPT), Female (3/8-18 NPT), 1/bag (PTF-20B)
- AGS Brass Connector, Female (1/2-20 Inverted), Male (1/4-18 NPT), 1/card (BLF-69C)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Bubble), 10/bag (BLF-31)
- AGS European Flexible Brake Hose 3/16 x 12 (FXE-312)
- VELVAC Battery Stud Nut, 3/8", SS (058068)
- Ags Brake Accessories