Shop All Brake Accessories
Ags
Steel Tube Nut, 1/4 (9/16-18 Inverted), 10/bag
Mfr # BLF-43
Zoro # G8238477
product price: $7.89
/pk 10, $0.79/ea
$7.89
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
- Brand Ags
- MFR # BLF-43
- Zoro # G8238477
- UPC # 77146374593
- Country of Origin United States
- Category Brake Accessories
Description
AGS Fittings Are Comprised Of Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible. Use For 1/4" Domestic Adapter Brake Lines.
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
- MEGUIARS #49 Heavy Duty Oxidation Remover - 16oz (M4916)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-31/32 x 3-1/2 In (PF717)
- UNITY 11365 Front Left Complete Strut Assembly (11365)
- STENS Fan Belt For Kubota B2301 B2320 B2601 B2630 B2650 B2920 (266-105)
- AGS Door-Ease Dripless Oil, 3.4 oz Bottle (DO-4)
- AGS A/C Condenser Repair End - 5/8 External Female O-Ring (ACR-043)
- AGS Coil, Copper, 1/4 x 50 x 049 (CT-450-049)
- AGS Steel Brake Line Union, 3/16 (3/8-24 Bubble), 1/bag (BLU-7B)
- AGS Brass Bushing, Male (1/2-14 NPT), Female (1/4-18 NPT), 1/card (PTF-19C)
- AGS SIL-Glyde Silicone Brake Lubricant, Tube, 8 oz (BK-8)
- VELVAC In-Cab Air Line Repair Kit (690031)
- Ags Brake Accessories