Shop All Brake Accessories
Ags
Steel Tube Nut, 1/4 (7/16-24 Inverted), 5/card
Mfr # BLF-13C-5
Zoro # G8232439
product price: $3.75
/pk 5, $0.75/ea
Sold in multiples of 2 for $7.50
$7.50
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
- Brand Ags
- MFR # BLF-13C-5
- Zoro # G8232439
- UPC # 77146368769
- Country of Origin United States
- Category Brake Accessories
Description
AGS Fittings Are Comprised Of Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible. Use For 1/4" Domestic Brake Lines.
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
- CTA MANUFACTURING CLAMP LIFT SUPPORT (CTA5360)
- WALKER EXHAUST Exhaust Pipe Connector, 41557 (41557)
- PLANO Prolatch 3500 Size Storage Utility Box (2350000)
- A & I PRODUCTS Spark Plug Wire Set (2 Cyl) 7" x7.25" x3.25" (A-26A20)
- AGS Brass compression union, 3/16, 1/card (CF-1)
- AGS NiCopp Brake Line Adapter, 3/16 x 8 (3/8-24 Invtd)(M10x1.0 Bubble) (CNA-O380)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/card (FHF-16C)
- AGS Splice-Lok Clamps, 3/8", 2 pcs (AC7-06)… (AC-7-06)
- AGS Sil-Glyde Silicone Brake Lubricant, Tub, 12 oz (BK-12)
- AGS Brass Rigid Male Hose Clamp, 3/8 Hose, Male (1/8-27 NPT), 1/card (CHF-15C)
- VELVAC Fitting Assembly, 1/2"x 3/8" (500051)
- Ags Automotive Brakes