Shop All Brake Accessories
Ags
Steel Straight Grease Fitting, 12.8mm Length, Male (6x1.0mm), 1/card
Mfr # GF-18C
Zoro # G8228318
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # GF-18C
- Zoro # G8228318
- UPC # 77146387852
- Country of Origin United States
- Category Brake Accessories
Description
AGS Grease Fittings Are Used In Many Multi-Purpose Automotive Applications. Plated To Resist Corrosion. Fittings Are Hardened And Supplied With Ball Check (Except Drive-Type). Maximum Pressure: 10,000 Psi (Drive-Type Is 1000 Psi). AGS Brass And Steel Fittings Are Comprised Of Tube Nuts, Unions (Couplers), Adapters, Elbows, Tees, Bushings, Connectors, Grease, Etc... AGS Fittings Are Held To The Strictest Standards To Perform Flawlessly In Their Intended Applications. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Fuse Tap, Mini, Gm, 3/16", PK25 (84-2917)
- GROTE Primary Wire, 10 Gauge, Green, 100 ft.Spool (87-5006)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (12530)
- WIX FILTERS Spin-On Style, Synthetic Wire Backed Media, With Anti Drain Back Valve, With 8-11 PSI Bypass Valve (51348XP)
- AGS Brass Close Nipple, 1 Length, Male (3/8-18 NPT), 1/bag (PTF-25B)
- AGS Brass compression union, 3/16, 1/card (CF-1)
- AGS Brass Elbow Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-29B)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 100/box (BLFX-10)
- AGS Steel Brake Line Adapter, 3/16 x 8 (3/8-24 Inverted)(M10x1.0 Bubble) (BLA-O380)
- AGS Nylon Fuel Line Repair Joiner - 3/8 to 3/8 - 1 per Bag (FLR-003)
- VELVAC 1/8" Brass Elec Coil Air Converter (320148)
- Ags Automotive Brakes