Shop All Brake Accessories
Ags
Steel Straight Grease Fitting, 12.8mm Length, Male (6x1.0mm), 1/bag
Mfr # GF-18B
Zoro # G8230734
product price: $4.29
/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # GF-18B
- Zoro # G8230734
- UPC # 77146388972
- Country of Origin United States
- Category Brake Accessories
Description
AGS Grease Fittings Are Used In Many Multi-Purpose Automotive Applications. Plated To Resist Corrosion. Fittings Are Hardened And Supplied With Ball Check (Except Drive-Type). Maximum Pressure: 10,000 Psi (Drive-Type Is 1000 Psi). AGS Brass And Steel Fittings Are Comprised Of Tube Nuts, Unions (Couplers), Adapters, Elbows, Tees, Bushings, Connectors, Grease, Etc... AGS Fittings Are Held To The Strictest Standards To Perform Flawlessly In Their Intended Applications. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.045" Diameter, 60 Volts (18STRYELGXL500)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7327)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- AGS Steel Brake Line Union, 3/16 (M10x1.0 Bubble), 1/card (BLU-8C)
- AGS Transmission Line Adapter - 5/16 x 1/2-20 Nut GM O-Ring to Rubber Hose (TR-940)
- AGS Plastic Washer-Vacuum Connector, 1/8 Hose, 1/bag (PRF-10B)
- AGS Splice-Lok Clamp Locator Cage, 1/2" (AC8-05) (AC-8-05)
- AGS Brass Plug, 1/4 Tube (7/16-24 Inverted), 1/bag (BLF-62B)
- AGS Brass Hex Plug, Male (1/8-27 NPT), 1/bag (PTF-10B)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(9/16-18 Inverted), 1/card (BLF-21C)
- Ags Automotive Brakes