Shop All Brake Accessories
Ags
Steel Brake Line Adapter, 3/16 x 8 (3/8-24 Inverted)(M10x1.0 Bubble)
Mfr # BLA-O380
Zoro # G8195305
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # BLA-O380
- Zoro # G8195305
- UPC # 77146368455
- Country of Origin United States
- Category Brake Accessories
Description
Adapts European Port To A Standard 3/16" Domestic Brake System. AGS 8" Adapter Brake Lines Allow Dissimilar Connections To Be Made Within The Same System. Adapter Lines Are Available In Common Brake Line Tube Sizes 3/16", 1/4", And 6Mm. AGS Offers Oe Matching Lines. Iso/Bubble To Sae/Inverted, English Thread To Metric Thread, And Enlarging/Reducing Lines. The Entry-Level Replacement Line Is An Excellent Choice For Aftermarket Fluid Transfer Line Repair And Replacement. The Steel Lines And Tubing Are Constructed With Safety And Longevity In Mind. The Tubing Is Produced By Wrapping Copper-Coated Steel Around Itself Twice To Form The Tubing. This Double-Wall Tube Is What Provides The Strength And Structural Integrity To Withstand The Extreme Pressures Required, Yet Still Remain Pliable Enough To Be Formed And Bent To The Shapes Required To Be Routed Beneath The Vehicle. The Finished Tube Is Fused And Zinc-Coated To Provide Excellent Rust And Corrosion Resistance As Well. The Standard Steel Line Has Been The Choice Of Professional Installers/Mechanics And Do-It-Yourself Mechanics For Many Years. When Properly Installed, The Standard Steel Line Can Provide A Long-Lasting Repair Or Replacement For Many Types Of Vehicles And For All Types Of Fluid Transfer Systems, Including Braking Systems. However, When A Vehicle Is Expected To See Harsh Environments Like Snow, Road Treatments, Salt Air, Etc...On A Regular Basis Or When The Longest Replacement Life Is Required; Other Premium Lines Like Poly-Armour And Nicopp Should Be Considered. - Excellent Resistance To Rust And Corrosion - Dot Approved For Hydraulic Brake Systems - Bends And Forms Without Kinking - Available In Coils Of 25' - Finished Lines Available For Domestic & Import. Standard Steel Lines And Tubing Meet The Following Specifications: Saej527B, Gm123M, Saej1290, Din 74234.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 7IN PINTLE RECEIVER MOUNT(7IN SHANK LENGTH (63057)
- SCHLEY PRODUCTS GM HARMONIC BALANCE HOLDER (SL64500)
- JENDYK Air Brake Lock, Keyed Alike Double Knob (YOKEMK4-KA)
- GATES Classical Section Wrapped V-Belt, A44 (A44)
- AGS Brass Bushing, Male (3/4-14 NPT), Female (1/2-14 NPT), 1/card (PTF-22C)
- AGS Brass Adapter, Male (3/8-18 NPT), Female (1/2-14 NPT), 1/card (PTF-56C)
- AGS Brass Adapter, Male (1/8-27 NPT), Female (1/4-18 NPT), 1/bag (PTF-52B)
- AGS TransLine Adapter - 5/16 x 5/8-18 Invtd Flare Nut to Rubber Hose (TR-935)
- AGS Accufit Oil Drain Plug M12x1.25, 1 per Bag (ODP-00011B)
- AGS Lock Eease Graphite Lock Fluid 3.4 oz (LE-4)
- MITYVAC Brake Bleed Conversion Kit, 7205 (MIT7205)
- Ags Automotive Brakes