Shop All Brake Accessories
Ags
Steel 90 Degree Grease Elbow, 49/64 Length, Male (1/4-28), 1/bag
Mfr # GF-14B
Zoro # G8238574
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
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
- Brand Ags
- MFR # GF-14B
- Zoro # G8238574
- UPC # 77146388934
- Country of Origin United States
- Category Brake Accessories
Description
AGS Grease Fittings Are Used In Many Multi-Purpose Automotive Applications. Plated To Resist Corrosion. Fittings Are Hardened And Supplied With Ball Check (Except Drive-Type). Maximum Pressure: 10,000 Psi (Drive-Type Is 1000 Psi). AGS Brass And Steel Fittings Are Comprised Of Tube Nuts, Unions (Couplers), Adapters, Elbows, Tees, Bushings, Connectors, Grease, Etc... AGS Fittings Are Held To The Strictest Standards To Perform Flawlessly In Their Intended Applications. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments.
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
- MOTIVE PRODUCTS Girling 1.75" ID (0123-MTV)
- JJ KELLER Simplified Drivers Logbook, Carbonless (8544)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- HEIN-WERNER Female Coupler, 1/4, NPT (F040-90009-K04)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 5/8" (ACR065) (ACR-065)
- AGS Steel Straight Grease Fitting, 43/64 Length, Male (1/8-27 NPT), 1/bag (GF-22B)
- AGS Brass Brake Line Union, 3/16 (M10x1.0 Inverted), 1/bag (BLU-9B)
- AGS Adapter, Brass, Female(1/2-20 Invtd), Male(5/8-18 Invtd), 100/box (BLFX-24)
- AGS Fuel Line Adapter - 1/2 Quick Connect to Nylon - 2 per Bag (FLRL-420)
- AGS Spark Plug Boot Protector Dielectric Grease, Pouch, 4 g, 100 (SP-1)
- VELVAC Flare, Elbow, 45 deg., 3/8"x1/4"x5/8" (015964)
- Ags Automotive Brakes