Shop All Brake Accessories
Ags
Poly-Armour Brake/Fuel/Transmission Line Coil 5/16 x 25
Mfr # PAC-525
Zoro # G8231389
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # PAC-525
- Zoro # G8231389
- UPC # 77146370557
- Country of Origin United States
- Category Brake Accessories
Description
AGS Coils Are The Same Copper-Brazed, Double-Walled, Steel Or Copper Nickel Alloy Tubing As Used In Our Pre-Made Lines. When Combined With Tube Nuts And Flaring Tool, Coils Are An Economical Solution For Shops That Want To Build Their Own Lines, Custom Lengths Or Non-Standard Applications. Use To Fabricate 5/16 Fuel And Transmission Lines. Poly-Armour Has Become The New Standard In Brake Line Replacement Over The Last Several Years. Surpassing All Competitors As The Choice For Both Professionals And Do-It-Yourselfers When It Comes To Brake, Fuel, And Transmission Line Repair, Poly-Armour Is Different From Anything Else On The Market Due To Its Pvf Or Poly-Vinyl Fluorine Coat. This Coating Is Actually A Highly Durable ‘Plastic’ Coating That Is ‘Baked And Cured’ To The Line. This Provides Extra Protection From Corrosion, Debris, And Road Surfacing Solutions. It Also Offers Superior Bend-Ability Without Kinking. That Makes Poly-Armour The Easiest Line To Work With – Period! Underneath The Pvf-Coating Is A Double-Wall, Low Carbon Steel, Copper Brazed Tubing Which Meets All International And U.S. Requirements For Brake Tubing. The Difference Being That Poly-Armour Offers 30 Times The Corrosion Resistance Of Galvanized Steel Alone. Pvf-Coated Lines Are Now The Standard In Many Vehicles On The Road Today Including: Volkswagen/Audi, Honda, Toyota, And Mercedes. Considered A Premium Line, Poly-Armour Should Be Used On Any Vehicle That Will See Any Type Of Harsh Environment Including Snow, Road Treatments, Salt, Air, Dirt/Gravel, Etc. When Extending The Life Of The Lines Is Important, Poly-Armour Should Be Used; Such As On Commercial Vehicles Or When Exact Oem Replacement Is Required Or Desired. – Poly-Armour Is 30X More Resistant To Corrosion – Dot Approved For Hydraulic Brake Systems – Bends Easier Than Standard Steel Tubing – Available In Coils Of 25′ And 50′ – Finished Lines Available For Domestic And Import
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, for Chevy/Cadillac (11609)
- SKF Shaft Sleeve, Dia. 3.120 in. to 3.126 in. (99311)
- GROTE Battery Cables, 2/0 Ga, 7", Red (84-9583)
- SCHUMACHER ELECTRIC Wheel Charger, 250/40/6, 2 Amp (SC1352)
- AGS Brake Line Coil and Fitting Assortment Kit, 3/16" x 25' (BLFA-8K)
- AGS Splice-LokA/C Repair, SPLICE-LOK, Kit, 5/16, 3/8, & 1/2 Tube (ACRK-046C)
- AGS Tubing Cutter, 1/8 to 1/2 (TC-316)
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 1/bag (BLU-3B)
- AGS Coil, Copper, 1/2 x 50 x 049 (CT-750-049)
- AGS 10 ft Coil Reduced Barrier A/C Repair #6 Hose (5/16 / 8mm) (ACR-050)
- AGS Steel Tube Nut, 3/16 (1/2-20 Inverted), 10/bag (BLF-41)
- Ags Automotive Brakes