Shop All Brake Accessories
Ags
Poly-Armour Brake Line Tubing Coil, 6mm x 25?, PAC-725
Mfr # PAC-725
Zoro # G8232186
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # PAC-725
- Zoro # G8232186
- UPC # 77146371486
- Country of Origin United States
- Category Brake Accessories
Description
AGS Coils Are The Same Copper-Brazed, Double-Walled, Steel Or Copper Nickel Alloy Tubing As Used In Our Pre-Made Lines. When Combined With Tube Nuts And Flaring Tool, Coils Are An Economical Solution For Shops That Want To Build Their Own Lines, Custom Lengths Or Non-Standard Applications. Use To Fabricate 6Mm Gm And Adapter Brake Lines. Poly-Armour Has Become The New Standard In Brake Line Replacement Over The Last Several Years. Surpassing All Competitors As The Choice For Both Professionals And Do-It-Yourselfers When It Comes To Brake, Fuel, And Transmission Line Repair, Poly-Armour Is Different From Anything Else On The Market Due To Its Pvf Or Poly-Vinyl Fluorine Coat. This Coating Is Actually A Highly Durable ‘Plastic’ Coating That Is ‘Baked And Cured’ To The Line. This Provides Extra Protection From Corrosion, Debris, And Road Surfacing Solutions. It Also Offers Superior Bend-Ability Without Kinking. That Makes Poly-Armour The Easiest Line To Work With – Period! Underneath The Pvf-Coating Is A Double-Wall, Low Carbon Steel, Copper Brazed Tubing Which Meets All International And U.S. Requirements For Brake Tubing. The Difference Being That Poly-Armour Offers 30 Times The Corrosion Resistance Of Galvanized Steel Alone. Pvf-Coated Lines Are Now The Standard In Many Vehicles On The Road Today Including: Volkswagen/Audi, Honda, Toyota, And Mercedes. Considered A Premium Line, Poly-Armour Should Be Used On Any Vehicle That Will See Any Type Of Harsh Environment Including Snow, Road Treatments, Salt, Air, Dirt/Gravel, Etc. When Extending The Life Of The Lines Is Important, Poly-Armour Should Be Used; Such As On Commercial Vehicles Or When Exact Oem Replacement Is Required Or Desired. – Poly-Armour Is 30X More Resistant To Corrosion – Dot Approved For Hydraulic Brake Systems – Bends Easier Than Standard Steel Tubing – Available In Coils Of 25′ And 50′ – Finished Lines Available For Domestic And Import
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- VALVOLINE 5 gal Pail, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE (VV813)
- STEELMAN Cable Style Tire Valve Stem Fishing Tool (99039)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Inverted), 5/card (BLF-40C-5)
- AGS Tube Nut, Union, Adapter Fitting Assortment, 24 SKU, BLFA-5 (BLFA-5)
- AGS Brass Hex Plug, Male (1/4-18 NPT), 1/bag (PTF-11B)
- AGS 5/16 x 25ft Transmission/Oil Cooler Hose (TRC-525)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 1/bag (BLF-26B)
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-19)
- VELVAC Flare, Elbow, 45 deg., 3/8"x3/8"x5/8" (015966)
- Ags Brake Accessories