Shop All Interior Paints
Ags
Paint, UV Resistant, Matte Black, 1 Quart
Mfr # AOR-32
Zoro # G101242986
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Color Matte Black
- Net Weight 1 Qt
- Coverage 40 sq ft
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # AOR-32
- Zoro # G101242986
- UPC # 77146703881
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Blacks |
Color | Matte Black |
Net Weight | 1 Qt |
Coverage | 40 sq ft |
Application Method | Spray |
Description
Stop rust from spreading, seal out moisture, and prevent further corrosion with UV-Resistant rust paint. Easily apply directly over surface rust. Quickly run a wire brush over the rusty area to remove any loose pieces, then simply spray or paint on with any brush. No need to topcoat, unless desired. Applies directly over rust, Super durable; rated up to 300oF (149oC), Matte black finish, Coverage: 40 square feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- MODERN MASTERS Metallic Paint, WaterBase, Pearl White, 6 oz (ME196)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 qt (ME708)
- DRYLOK Flat Gray Latex Masonry Waterproof Sealer 1 gal (27613)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 gal (PA902)
- MODERN MASTERS 1 Gal Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC654B099-01)
- INSL-X BY BENJAMIN MOORE Insl-X GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Floor Coat Kit 1 gal (EGG310S99-1K)
- RUST-OLEUM Satin, Canyon Black, 1/2 Pint (267249)
- DRYLOK GAL Dark Con FLR Paint (43813)
- ZINSSER Interior Paint, Satin, White, 12 oz (02711)
- Ags Interior and Exterior Paints and Stains