Shop All Brake Accessories
Ags
Nylon Fuel Line Repair Joiner - 3/8 to 3/8 - 1 per Bag
Mfr # FLR-003
Zoro # G8229386
Sold in multiples of 2 for $13.90
$13.90
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
- Brand Ags
- MFR # FLR-003
- Zoro # G8229386
- UPC # 77146385254
- Country of Origin United States
- Category Brake Accessories
Description
Repairing Fuel Systems Involving Quick Disconnects And Nylon Fuel Hose Has Always Been A Slow And Difficult Process. Heating The Hose In Hot Water And Trying To Jam The Barb Into The Hose Without Damage Is Slow And Tedious. The Nylon Fuel Repair Kit For Kledge-Lok Can Now Assemble Both Straight And Angled Quick Disconnects Into Nylon Fuel Hose Quickly And Perfectly Ever Time. Setup Is Fast, Easy, And Allows For Connections Right On The Vehicle! Install Any Connector...Straight Or 90 Degree Barbed Without Heating The Nylon Line!
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
- ANCOR Red 4/0 AWG Battery Cable - 50' (119505)
- TRANSPORT Windshield Wiper Blades (TRP101)
- GROCO 1-1/4" NPT Bronze 45 Degree Pipe to 1-1/4" Hose (PTHD-1250)
- MAXXIMA Combination Flashing Work Light (M85437R-WL)
- AGS Brass Long Nipple, 1-1/2 Length, Male (1/8-27 NPT), 1/bag (PTF-27B)
- AGS Ru-Glyde Tire Mounting Paste, Pail, 8 lb (RGP-8)
- AGS Fuel Line Repair Master Kit 1/2 in and 12mm (FLRK-12)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Inverted), 5/card (BLF-40C-5)
- AGS Fuel Line Quick Connect-Straight Push-On 12mm Steel to 1/2 Nylon-2/Bag (FLRQ-435)
- AGS Splice-Lok Clamps, 5/16", 2 pcs (AC6-06) (AC-6-06)
- AGS Splice-Lok Clamp Locator Cage, 3/8" (AC7-05) (AC-7-05)
- Ags Automotive Brakes