Shop All Spray Paint
Ags
Black, Matte, 14 oz
Mfr # AOR-14
Zoro # G401242983
original price:
$24.19
36% off
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Matte
- Net Weight 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # AOR-14
- Zoro # G401242983
- UPC # 77146703874
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Matte |
Net Weight | 14 oz |
Coverage | 10 to 20 sq ft |
Application Method | Spray |
Color Family | Blacks |
Sheen | Matte |
Description
Stop rust from spreading, seal out moisture, and prevent further corrosion with UV-Resistant rust paint. Easily apply directly over surface rust. Quickly run a wire brush over the rusty area to remove any loose pieces, then simply spray or paint on with any brush. No need to topcoat, unless desired. Applies directly over rust, Super durable; rated up to 300oF (149oC), Matte black finish, Coverage: 10-12 square feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- SEYMOUR MIDWEST 16 Oz Solvent-Based Spray Match Custom Can (16-3395)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- DOMINION SURE SEAL Dominion Sure Seal DOM-SZC Hi Build Weld Thru Primer; 20Oz Can (DOM-SZC)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 10 oz (4050)
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- RUST-OLEUM Spray Paint, Apple Red, Gloss, 12 oz (334024)
- MODERN MASTERS Metal Primer Red 16Oz (AM20316)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (286564)
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- Ags Spray Paint