Shop All Brake Accessories
Ags
Marine Wheel Bearing Grease, Tub, 16 oz
Mfr # WBG-16M
Zoro # G8229946
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # WBG-16M
- Zoro # G8229946
- UPC # 77146390630
- Country of Origin United States
- Category Brake Accessories
Description
A Premium, Lithium Complex Lubricating Grease Providing Maximum Protection Against Rust And Corrosion. This Multi-Purpose Lithium Complex Grease Has A High Dropping Point In Excess Of 500F, Which Insures Retention Where High Temperatures Are Encountered. This Product Has Been Formulated With A Special Additive Package, Which Insures High Film Strength, Extreme Pressure (Ep) And Anti-Wear Properties. The High Quality Virgin Base Fluids Provide Excellent Natural Oxidation Inhibition. Water Insoluble Formula. This Combined With Effective Anti-Oxidants As Well As Corrosion Inhibitors Provide Extra Stability Under Storage And Extreme Service Conditions. Suggested Applications: Automotive Chassis Lubrication, Construction/Mining Equipment, Fifth-Wheel/Anti-Friction Wheel Bearings, And General Industrial Applications. Nlgi Grade 2. Temperature Rating: -30 F To 325 F. Color: Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Finned, P181059 (P181059)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- MARTIN TOOLS Wedge Dolly (1067)
- GROTE Rubber Insulated Clamp, 1/4", PK10 (84-8000)
- AGS 10 ft Coil Reduced Barrier A/C Repair #8 Hose (13/32 / 10mm) (ACR-051)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M13x1.5 Bubble), 10/bag (BLF-34)
- AGS Professional Flaring Tool, Turret-Style (FF-2)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M12x1.0 Bubble), 10/bag (BLF-33)
- AGS Accufit Oil Drain Plug Gasket Nylon 1/2"/M12, 5 per Bag, ODP-65270B (ODP-65270B)
- AGS Steel Tube Nut, 3/8 (M16x1.5 Surface Seal), 1/card (FLR-008C)
- VELVAC Air Tank Drain Cock-Back Seating (036019)
- Ags Automotive Brakes