Shop All Brake Lines
Ags
Japanese Steel Brake Line 3/16 x 20, BLJ-320
Mfr # BLJ-320
Zoro # G8196556
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # BLJ-320
- Zoro # G8196556
- UPC # 77146359446
- Country of Origin United States
- Category Brake Lines
Description
Japanese Line - Sae Inverted Flare/Metric - AGS Is The Industry Leader In The Automotive Aftermarket For Steel Brake, Fuel, And Transmission Lines. Combining Only The Highest Quality Components, AGS Manufactures Steel Lines That Lead The Automotive Aftermarket In Quality, Coverage, And Fill-Rate. The Entry-Level Replacement Line In The AGS Brake Line Category Is Still An Excellent Choice For Aftermarket Fluid Transfer Line Repair And Replacement. The Steel Lines And Tubing Are Constructed With Safety And Longevity In Mind. The Tubing Is Produced By Wrapping Copper-Coated Steel Around Itself Twice To Form The Tubing. This Double-Wall Tube Is What Provides The Strength And Structural Integrity To Withstand The Extreme Pressures Required, Yet Still Remain Pliable Enough To Be Formed And Bent To The Shapes Required To Be Routed Beneath The Vehicle. The Finished Tube Is Fused And Zinc-Coated To Provide Excellent Rust And Corrosion Resistance As Well. The AGS Standard Steel Line Has Been The Choice Of Professional Installers/Mechanics And Do-It-Yourself Mechanics For Many Years. When Properly Installed, The Standard Steel Line Can Provide A Long-Lasting Repair Or Replacement For Many Types Of Vehicles And For All Types Of Fluid Transfer Systems, Including Braking Systems. However, When A Vehicle Is Expected To See Harsh Environments Like Snow, Road Treatments, Salt Air, Etc...On A Regular Basis Or When The Longest Replacement Life Is Required; Other AGS Premium Lines Like Poly-Armour And Nicopp Should Be Considered. - Excellent Resistance To Rust And Corrosion - Dot Approved For Hydraulic Brake Systems - Bends And Forms Without Kinking - Available In Coils Of 25' - Finished Lines Available For Domestic & Import. Standard Steel Lines And Tubing Meet The Following Specifications: Saej527B, Gm123M, Saej1290, Din 74234
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 07-13 TUNDRA(not 2014) (ALL) W/ FACT MUD FLAP OEM STYLE 4PC (30909-02)
- GATES Automotive V-Ribbed Belts Standard K12 1 21/32 in. x 90 7/8 in. (K120903)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L422 (L422)
- SMARTBOX SECURITY GATEWAY BYPASS CABLE for 2018 Chrysler (SB-SBOX-P-13)
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- AGS Steel Brake Line Tubing Coil, 1/4 x 25, BLC-425 (BLC-425)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 20, BL-520 (BL-520)
- AGS Domestic Steel Brake Line, 1/4 x 40, BL-440 (BL-440)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 20, BL-620 (BL-620)
- ALLSTAR 14 in. No.3 Braided Line - 3 AN Straight & 3 AN 90 deg Tube Style (ALL46304-14)
- Ags Brake Lines