Ags

Domestic Steel Brake Line, 3/16 x 30, BL-330


product price: $2.49
/ea
Sold in multiples of 3 for $7.47

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ags
  • MFR # BL-330
  • Zoro # G8197064
  • UPC #
    77146359033
  • Country of Origin United States
  • Category Brake Lines

Description

AGS Is The Industry Leader In The Automotive Aftermarket For Steel Brake, Fuel, And Transmission Lines. Combining Only The Highest Quality Components, AGS Manufactures Steel Lines That Lead The Automotive Aftermarket In Quality, Coverage, And Fill-Rate. The Entry-Level Replacement Line In The AGS Brake Line Category Is Still An Excellent Choice For Aftermarket Fluid Transfer Line Repair And Replacement. The Steel Lines And Tubing Are Constructed With Safety And Longevity In Mind. The Tubing Is Produced By Wrapping Copper-Coated Steel Around Itself Twice To Form The Tubing. This Double-Wall Tube Is What Provides The Strength And Structural Integrity To Withstand The Extreme Pressures Required, Yet Still Remain Pliable Enough To Be Formed And Bent To The Shapes Required To Be Routed Beneath The Vehicle. The Finished Tube Is Fused And Zinc-Coated To Provide Excellent Rust And Corrosion Resistance As Well. The AGS Standard Steel Line Has Been The Choice Of Professional Installers/Mechanics And Do-It-Yourself Mechanics For Many Years. When Properly Installed, The Standard Steel Line Can Provide A Long-Lasting Repair Or Replacement For Many Types Of Vehicles And For All Types Of Fluid Transfer Systems, Including Braking Systems. However, When A Vehicle Is Expected To See Harsh Environments Like Snow, Road Treatments, Salt Air, Etc...On A Regular Basis Or When The Longest Replacement Life Is Required; Other AGS Premium Lines Like Poly-Armour And Nicopp Should Be Considered. - Excellent Resistance To Rust And Corrosion - Dot Approved For Hydraulic Brake Systems - Bends And Forms Without Kinking - Available In Coils Of 25' - Finished Lines Available For Domestic & Import. Standard Steel Lines And Tubing Meet The Following Specifications: Saej527B, Gm123M, Saej1290, Din 74234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.