Shop All Brake Lines
Ags
Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 12, CN-312
Mfr # CN-312
Zoro # G8195795
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # CN-312
- Zoro # G8195795
- UPC # 77146380464
- Country of Origin United States
- Category Brake Lines
Description
AGS Is The Industry Leader In The Automotive Aftermarket For Steel Brake, Fuel, And Transmission Lines. Combining Only The Highest Quality Components, AGS Manufactures Steel Lines That Lead The Automotive Aftermarket In Quality, Coverage, And Fill-Rate. Nicopp Is A Nickel-Copper Alloy Brake Tubing That Meets Sae Standard J1047 And Iso 4038; Meeting All International And U.S. Requirements For Brake Tubing. This Alloy Is Approximately 9.2% Nickel, 1.4% Iron, 0.8% Manganese, And 88.6% Copper. Under The Uns System, This Alloy Is Designated As Uns C70600. Nicopp Therefore Has The Strength And Structural Integrity Of Steel Lines But With The Added Benefit Of Being Much More Corrosion Resistant. Nicopp Is Also Easier To Bend And Form Than Steel Tubing. Nickel-Copper, Commonly Referred To As '90-10 Copper', Has Been Used On Several European Vehicle Brake Systems Since The 1970'S, Including: Volvo, Audi, Porsche, And Aston Martin. Nicopp Has Been Used On Hydraulic/Fluid Transfer Systems On Vehicles Where Steel Lines And Tubing Are Commonly Used. This Includes Brake, Fuel And Transmission Systems. Nicopp Is Considered The Super-Premium Brand In Brake Lines And Should Be Considered Where The Underbody Of The Vehicle Is Subjected To The Harshest Environments, Where The Longest Life-Span For Lines Is Required, And/Or Where Direct Oem Replacement Is Desired. - Nicopp Does Not Rust Or Corrode - Dot Approved For Hydraulic Brake Systems - Bends 58% Easier Than Steel Tubing - Available In Coils Of 25', 50', And 100' - Finished Lines Available For Domestic & Import - Black Oxide Fittings 2X Corrosion Resistance. Nicopp Lines And Tubing Meet The Following Specifications: Saej1047, Iso 4038, Saej1650, Din 74234, Bs2871
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Blue (18762)
- GROTE Surface Mount, Black, Snap- In (42152)
- SEACHOICE Class III / IV Dual Hitch Extender, 4, 000 lbs. (53351)
- GROTE License Plate Lamp (60261)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 20, BL-620 (BL-620)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 60, CN-660 (CN-660)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- AGS Domestic Steel Brake Line, 3/16 x 8, BL-308 (BL-308)
- AGS Domestic Steel Brake Line, 1/4 x 20, BL-420 (BL-420)
- Ags Automotive Brakes