Shop All Brake Accessories
Ags
Brass Tube Nut, 1/4 Tube (7/16-24 Inverted), 1/card
Mfr # BLF-65C
Zoro # G8228710
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # BLF-65C
- Zoro # G8228710
- UPC # 77146387371
- Country of Origin United States
- Category Brake Accessories
Description
Tube Nuts Are Used In All Types Of Automotive Hydraulic Lines, Including Brake Fuel, Oil, And Transmission. To Make A Connection, Place Nut Over The Tubing With The Threaded End Pointed Towards The End To Be Flared (Repeat On The Other End Of Tube). The Tubes Flare Will Be Clamped Between The Nut And The Flare Seat When Tightened. AGS Fittings Include Tube Nuts, Unions (Couplers), And Adapters; Used Primarily In The Automotive Hydraulic Braking, Fuel, And Transmission Systems. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clamshells, Bulk Boxed, And Plastic Tray Assortments. Automotive Hydraulic Brake Fittings Are Formed To Work With Either Sae Inverted Double Flare (Domestic And Japanese Vehicles) Or Iso Bubble Flare (European And British Vehicles). In Either Case, The Fitting (Whether A Tube Nut, Union, Or Adapter) Must Be Selected To Match The End Form Of The Tube Or Port It Will Be Mating To Or A Proper Seal Will Not Be Possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Standard Toggle Switch SPST On-Off 2 Screw (54100-BP)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK100 (TV-572A-100)
- RACOR Element Spacer Kit Ccv6000 (CCV55385)
- MOHAWK Tire Lubricant, Low Profile, 8 Lb. (EP7-LP)
- AGS Steel Brake Line Adapter, 3/16 x 8 (3/8-24 Inverted)(M10x1.0 Inverted) (BLA-O310)
- AGS Tubing Cutter, 1/8 to 1/2 (TC-316)
- AGS 5/16 x 25ft Transmission/Oil Cooler Hose (TRC-525)
- AGS Brass Adapter, Female(7/16-24 Invtd), Male(9/16-18 Invtd), 10/bag (BLF-25)
- AGS Cut-Ease Cutting Lubricant, Stick, 1 lb (CE-16)
- AGS Splice-Lok Brass Ferrule, 5/8", 2 pcs (AC4-04) (AC-4-04)
- PHILLIPS Spring Kit, Tracker, Cable Support, W/ Single Heavy-Duty Spring, 20 In.0, W/ Qwik-Snap (17-148)
- Ags Automotive Brakes