Shop All Brake Accessories
Ags
Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/card
Mfr # CHF-12C
Zoro # G8235729
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
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
- Brand Ags
- MFR # CHF-12C
- Zoro # G8235729
- UPC # 77146387609
- Country of Origin United States
- Category Brake Accessories
Description
AGS Male Clamp Hose Fittings Are For Low-Pressure Multi-Purpose Hose Applications. To Assemble, Cut Hose Squarely. Slide Clamp Onto Hose And Then Lubricate. Push Hose Onto Fitting Until Bottoming Out. Position Clamp Between Fitting Ball And End Of Hose. Working Temp (Pressure): -40 Degrees F To 250 Degrees F (60 Psi). Applications Include Fuel, Oil, & Vacuum. AGS Brass And Steel Fittings Are Comprised Of Tube Nuts, Unions (Couplers), Adapters, Elbows, Tees, Bushings, Connectors, Grease, Etc... AGS Fittings Are Held To The Strictest Standards To Perform Flawlessly In Their Intended Applications. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments.
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
- BALDWIN FILTERS Air Filter, 5-31/32 x 2-25/32 in. (PA2072)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 8-15/16 In (PT510)
- SALTDOGG 1 cu. yd. capacity Electric Poly Hopper Spreader (SHPE1000X)
- STANDARD IGNITION Abs Speed Sensor, Als643 (ALS643)
- AGS Brass Hex Plug, Male (1/8-27 NPT), 1/bag (PTF-10B)
- AGS Accufit Oil Drain Plug M12x1.50, 1 per Bag (ODP-00010B)
- AGS Brass Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-12B)
- AGS 10 ft Coil Reduced Barrier A/C Repair #12 Hose (5/8 / 16mm) (ACR-053)
- AGS Brass Close Nipple, 1-1/8 Length, Male (1/2-14 NPT), 1/bag (PTF-26B)
- AGS A/C Condenser Repair End - 5/8 External Male O-Ring (ACR-035)
- AGS Steel Tube Nut, 1/4 (7/16-24 Inverted), 1/bag (BLF-13B)
- Ags Automotive Brakes