Shop All Brake Accessories
Ags
Brass Rigid Male Hose Clamp, 1/4 Hose, Male (1/8-27 NPT), 1/card
Mfr # CHF-11C
Zoro # G8235056
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
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
- Brand Ags
- MFR # CHF-11C
- Zoro # G8235056
- UPC # 77146387593
- Country of Origin United States
- Category Brake Accessories
Description
AGS Male Clamp Hose Fittings Are For Low-Pressure Multi-Purpose Hose Applications. To Assemble, Cut Hose Squarely. Slide Clamp Onto Hose And Then Lubricate. Push Hose Onto Fitting Until Bottoming Out. Position Clamp Between Fitting Ball And End Of Hose. Working Temp (Pressure): -40 Degrees F To 250 Degrees F (60 Psi). Applications Include Fuel, Oil, & Vacuum. AGS Brass And Steel Fittings Are Comprised Of Tube Nuts, Unions (Couplers), Adapters, Elbows, Tees, Bushings, Connectors, Grease, Etc... AGS Fittings Are Held To The Strictest Standards To Perform Flawlessly In Their Intended Applications. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments.
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
- SEA-DOG Textured Quarter Turn Deck Plate - Black - 5" (336157-1)
- VIAIR 38 to 38 Straight Union DOT Approved, 10PK (13802-BP)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK250 (M-FG-P9943-29)
- HALTEC Inflator Gauge, w/H-4660A (I-409)
- AGS Fuel Line Push-On Connector - 3/8 Nylon to 3/8 Nylon - 2 per Bag (FLRL-067)
- AGS NiCopp Brake Line Adapter, 1/4 x 8 (7/16 Invtd)(1/2-20 Invtd) (CNA-S420)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/card (CF-17C)
- AGS Steel Tube Nut, 1/4 (7/16-24 Inverted), 1/bag (BLF-13B)
- AGS Steel 45 Degree Grease Elbow, 1-3/64 Length, Male (1/8-27 NPT), 1/card (GF-10C)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- AGS Steel Tube Nut, Long, 1/4 (7/16-24 I), 1/bag (BLF16B) (BLF-16B)
- Ags Automotive Brakes