Shop All Brake Accessories
Ags
Brass Close Nipple, 1-1/8 Length, Male (1/2-14 NPT), 1/card
Mfr # PTF-26C
Zoro # G8229474
Sold in multiples of 7 for $17.43
$17.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # PTF-26C
- Zoro # G8229474
- UPC # 77146388071
- Country of Origin United States
- Category Brake Accessories
Description
Threads Conform With The American Standard Taper Pipe Thread & Resist Vibration. Tighten A Minimum Of 2-1/2 Turns After Hand Tightening For Air Tight Seal. Recommended Uses Include Copper, Brass, & Iron. Working Temp (Pressure): -65 Degrees F To 250 Degrees F (1000 Psi). Applications Include Oil, Water, Air, & Natural Gas. AGS Brass And Steel Fittings Are Comprised Of Tube Nuts, Unions (Couplers), Adapters, Elbows, Tees, Bushings, Connectors, Grease, Etc... AGS Fittings Are Held To The Strictest Standards To Perform Flawlessly In Their Intended Applications. Fittings Are Offered In A Variety Of Packaging Options, Including: Retail Clam-Shells, Bulk Boxed, And Plastic Tray Assortments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Dielectric Silicone Grease, .5 oz Tube (DS-2)
- WHITESIDE MANUFACTURING CREEPER WOODEN (WHMC72)
- DISCO Blk Nyln Hood Seal Ret Clip 5mm Hole Size 8mm Stem L PK25 (10979PK)
- VELVAC Repl. Coil For 320178 (320132)
- AGS SPLICE-LOK A/C Repair Union Body for 5/16, 3/8, and 1/2 Tube (ACR-046)
- AGS PS Heat Shield 2-1/2 x 16 (PSR-011)
- AGS Steel Long Grease Fitting, 23/32 Length, Male (1/4-28), 1/bag (GF-13B)
- AGS TransLine Adapter - 5/16 Rubber Hose to 5/16 Rubber Hose - 1 per Bag (TR-950)
- AGS Accufit Oil Drain Plug M14x1.25, 1 per Bag (ODP-00008B)
- AGS Door-Ease Dripless Oil, 3.4 oz Bottle (DO-4)
- AGS 5/8 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-158)
- Ags Automotive Brakes