Shop All Automotive Wax
Ags
AGS TMP-1 0.14 oz Thread-Magic Lube Wax Stick - pack of 25
Mfr # 8192742
Zoro # G904108212
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # 8192742
- Zoro # G904108212
- UPC # 77146195037
- Country of Origin China
- Category Automotive Wax
Description
Features
- ThreadMagic Lube Wax Stick
- 0.14 oz. pouch
- Helps to avoid stuck plugs for easy removal
- Coats and protects spark plug threads
- Prevents frozen on plugs
- Dimension: 1" H x 6" W x 7.5" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON Beckson GH43-B1-U Super Size Series Recessed Drink Holder - 3-7/8" Hole Cut x 3-1/4" Depth, Black (GH43-B1-U)
- ASSOCIATED EQUIPMENT Plug-In Cables (6138)
- BALDWIN FILTERS Oil Filter, Spin-On, M92 x 2.5 mm Thread Size, 5 15/16 in L (B7322)
- SIMPLE GREEN 1 Gal. Rig Wash Bottle, Clear, Concentrated (0110000403001)
- MEGUIARS WAX Liquid, 16 Ounce Bottle, Pre-Waxing Glaze, Eliminates Fine Swirl Marks (G19216)
- 3M Abrasive Rubbing Compound, 7.5 to 9.0 pH (36060)
- MEGUIARS WAX High Gloss Tire Gel, 16 Ounce (G7516)
- FORMULA 1 Carnauba Paste Wax 12Oz (613643)
- MEGUIARS AUTOMOTIVE SCRATCH X (G10307)
- MEGUIARS G200924 Ultimate Quik Wax (ME324800)
- PROJE PREMIUM CAR CARE Ceramic Coating 16oz - 12-Month Ceramic Protection (50004)
- Ags Automotive Wax