Ags

AGS CP-1 0.14 oz Dielectric Connector Protector - pack of 25


product price: $38.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ags
  • MFR # 8192734
  • Zoro # G004063701
  • UPC #
    77146063176
  • Country of Origin China
  • Category Wire Connectors

Description

Features
  • Dielectric Connector Protector
  • Size: 0.14 Oz pouch
  • Moisture proofs electrical connections
  • Waterproofs, seals, and insulates
  • For use on bulbs, sockets, plugs, terminals, and more
Specifications
  • Dimension: 1" H x 6" W x 7.5" L
  • Weight: 0.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.