Shop All Brake Accessories
Ags
Accufit Oil Drain Repair Plug Winged Universal, 1 per Bag
Mfr # ODP-65240B
Zoro # G8234356
original price:
$12.89
18% off
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # ODP-65240B
- Zoro # G8234356
- UPC # 77146382086
- Country of Origin United States
- Category Brake Accessories
Description
Repair Oil Drain Plugs Offer A Fast And Inexpensive Solution To Stripped Oil Drain Pan Plug Threads (Oil Pan Replacement Can Cost Up To $1,000 Or More). Using A Universal Or Oversize Design Allows A Temporary Or Permanent Repair If The Threads In The Pan Are Too Ruined For A Standard Oe Size Plug. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 70-87 Numerous Applications Utility V-Belt, L426 (L426)
- BALDWIN FILTERS Air Filter, 2-13/32 x 10-13/32 in. (RS3705)
- FLEETGUARD Coolant Filter, WF2072 (WF2072)
- TECNIQ 8 Func 6" Box Lght Slim Line Right Side Pgtail (TQ T86-RR2RP-1)
- AGS 3/8 x 25ft Transmission/Oil Cooler Hose (TRC-625)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(9/16-18 Inverted), 1/card (BLF-28C)
- AGS 1/2 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-157)
- AGS PS Banjo Fitting Assembly M18x1.5, 1/Bag (PSR-022)
- AGS A/C Repair, SPLICE-LOK, Kit, 5/8 & 3/4 Tube (ACRK-045C)
- AGS Marine Wheel Bearing Grease, Cartridge, 14 oz (WBG-14M)
- MOTORCRAFT Kit-Brakelining Brake Lining Kt, Br1047E (BR1047E)
- Ags Brake Accessories