Ags

Accufit Oil Drain Repair Plug & Replacement Gasket Assortment, 13 SKU


product price: $89.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Odpa-2, Oil Drain Repair Plug And Replacement Gasket Assortment, Includes 6 Accufit Oil Drain Repair Plugs (21 Pieces) And 7 Hi-Temp Replacement Gaskets (70 Pieces). The Red Hi-Temp Nitrile Rubber Gasket Will Ensure Maximum Sealing Protection. Oil Drain Repair Plugs Offer A Fast And Inexpensive Solution To Stripped Oil Drain Pan Threads (Oil Pan Replacement Can Cost Up To $1,000 Or More). Using A Universal Or Oversize Design Allows A Temporary Or Permanent Repair If The Threads In The Pan Are Too Ruined For A Standard Oe Plug. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install – Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex – Just One Wrench Works For All! Hi-Temp Gasket – Red Hi-Temp Gasket For Max Sealing Protection. Easy Id – Thread Size Etched On Each Plug. Rust Protection – Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading – Pilot-Point Tip To Avoid Cross-Threading During Installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.