Shop All Brake Accessories
Ags
Accufit Oil Drain Repair Plug 1/2" Universal, 1 per Card
Mfr # ODP-65200C
Zoro # G8235616
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # ODP-65200C
- Zoro # G8235616
- UPC # 77146381478
- Country of Origin United States
- Category Brake Accessories
Description
Repair Oil Drain Plugs Offer A Fast And Inexpensive Solution To Stripped Oil Drain Pan Plug Threads (Oil Pan Replacement Can Cost Up To $1,000 Or More). Using A Universal Or Oversize Design Allows A Temporary Or Permanent Repair If The Threads In The Pan Are Too Ruined For A Standard Oe Size Plug. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install – Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex – Just One Wrench Works For All! Hi-Temp Gasket – Red Hi-Temp Gasket For Max Sealing Protection. Easy Id – Thread Size Etched On Each Plug. Rust Protection – Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading – Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRWA1 (19229)
- DIEHARD Dhrd Chrgr2/12/30/80A Ca (71326)
- AFTERMARKET VPJ7300 1850219M1 Brake Shoe Retaining Pin Kit Fits Massey Ferguson Tractors (1810029M91)
- MILES LUBRICANTS Natural Gas Engine Oil, 15W-40, 5 Gal. (M00200199)
- AGS Steel Tube Nut, 3/16 (3/8-24 Bubble), 1/bag (BLF-38B)
- AGS TransLine Adapter - 5/16 x 1/2-20 Invtd Flare Nut to Rubber Hose (TR-945)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 1/4 x 50' (CNC-450)
- AGS Fuel Line Compression Union - 5/16 Nylon to 5/16 Nylon - 2 per Bag (FLRL-055)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR060K) (ACR-060K)
- AGS Spool, Copper, 3/8 x 100 x 03 (CT-6100-03)
- AGS PS Short Nut 9/16-18, 1/Bag (PSR-023)
- Ags Automotive Brakes