Shop All Brake Accessories
Ags
Accufit Oil Drain Plug M12x1.25, 1 per Bag
Mfr # ODP-00011B
Zoro # G8237040
Sold in multiples of 3 for $7.05
$7.05
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
- Brand Ags
- MFR # ODP-00011B
- Zoro # G8237040
- UPC # 77146381942
- Country of Origin United States
- Category Brake Accessories
Description
AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
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
- MAKITA Lxt High Speed Blower/Inflator 18V (XSA01Z)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 51, PA-351 (PA-351)
- GROTE Test Clip Standard, PK25 (84-9540)
- BALDWIN FILTERS Air Element, 8 x 1-13/32 in. (PA4474)
- AGS NiCopp Brake Line Adapter, 1/4 x 8 (7/16-24 Invtd)(9/16-18 Invtd) (CNA-B410)
- AGS Accufit Oil Drain Plug M14x1.25, 1 per Bag (ODP-00008B)
- AGS Sil-Glyde Silicone Lubricant, Tube, 8 oz (SG-8)
- AGS Fuel Line Adapter - 3/8 Rubber Hose to 3/8 Nylon - 2 per Bag (FLRL-145)
- AGS Fuel Line Adapter - 1/2 Quick Connect to Nylon - 2 per Bag (FLRL-420)
- AGS Marine Wheel Bearing Grease, Cartridge, 14 oz (WBG-14M)
- VELVAC Air Brake, Nylon, Tube Sleeve, 3/8" (016360)
- Ags Brake Accessories