Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Rubber M12, 2 per Card
Mfr # ODP-66451C
Zoro # G8230208
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # ODP-66451C
- Zoro # G8230208
- UPC # 77146381676
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install – Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex – Just One Wrench Works For All! Hi-Temp Gasket – Red Hi-Temp Gasket For Max Sealing Protection. Easy Id – Thread Size Etched On Each Plug. Rust Protection – Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading – Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 22893 (22893)
- FAIRCHILD INDUSTRIES Kf2010 - 1978-1979 Ford Bronco Belt Weatherstrip Kit (KF2010)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 (32-547-10)
- AGS Brass Compression Nut, 1/8 Tube, 1/bag (CFN-0B)
- AGS Tube Nut Fitting Assortment, 9 SKU, BLFA-1 (BLFA-1)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/bag (FHF-16B)
- AGS Brass Coupling, Female (3/8-18 NPT), 1/bag (PTU-12B)
- AGS Steel Brake Line Union, 3/16 (3/8-24 Bubble), 1/card (BLU-7C)
- AGS Fuel Line Quick Connect-90 Degree 12mm Steel to 1/2 Nylon-2 per Bag (FLRQ-440)
- AGS Brass Connector, Female (1/2-20 Inverted), Male (1/4-18 NPT), 1/card (BLF-69C)
- Ags Brake Accessories