Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Nylon 9/16"/M14, 5 per Bag
Mfr # ODP-65272B
Zoro # G8236429
product price: $2.49
/pk 5, $0.50/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # ODP-65272B
- Zoro # G8236429
- UPC # 77146382130
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE Cleco Plier & Pin Kit with 0.18 in. Pins (PO1596797)
- KEN-TOOL Gm Spline Hubcap Locks (30170-20)
- XANTREX Automatic Generator Start SW2012 SW3012 Requires SCP (809-0915)
- HALTEC Truck Valve Extension, 3 1/16, PK10 (HE-381)
- AGS PS Heat Shield 2-1/2 x 16 (PSR-011)
- AGS Brass Compression Nut, 1/8 Tube, 1/bag (CFN-0B)
- AGS Brass Fuel Connector, 3/8 Hose, Male (3/8-18 NPT), 1/card (FHF-11C)
- AGS Steel Tube Nut, 5/16 (1/2-20 Inverted), 5/card (BLF-14C-5)
- AGS Splice-Lok Brass Ferrule, 5/16", 2 pcs (AC1-04) (AC-1-04)
- AGS Accufit Oil Drain Plug Gasket Copper 1/2"/M12, 5 per Bag (ODP-65271B)
- VELVAC Air Solenoid For Neway Suspension (034075)
- Ags Brake Accessories