Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Metal/Rubber 9/16"/M14, 1 per Card
Mfr # ODP-65268C
Zoro # G8235844
product price: $3.35
/pk 3, $1.12/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ags
- MFR # ODP-65268C
- Zoro # G8235844
- UPC # 77146381539
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install – Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex – Just One Wrench Works For All! Hi-Temp Gasket – Red Hi-Temp Gasket For Max Sealing Protection. Easy Id – Thread Size Etched On Each Plug. Rust Protection – Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading – Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA/PANOR Back-Up Light 6in. Oval, Surface Mount (M63320-A)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- BUYERS PRODUCTS 18x18x48 Inch White Steel Underbody Truck Box (1702410)
- STENS Oem Replacement Belt For Husqvarna 504068301 , 265-737 (265-737)
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-19)
- AGS 5/16 x 25ft Nylon Fuel Line (FLRN-525)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-26)
- AGS Splice-Lok Viton Seal, 5/16", 2 pcs (AC1-03) (AC-1-03)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Bubble), 10/bag (BLF-39)
- AGS Brass Brake Line Union, 1/4 (7/16-24 I), 1/bag (BLU4B) (BLU-4B)
- AGS SPLICE-LOK A/C Repair Union Body for 5/16, 3/8, and 1/2 Tube (ACR-046)
- Ags Automotive Brakes