Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Copper M14 - One Gasket
Mfr # ODPX-65268
Zoro # G8234584
product price: $387.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$387.99
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
- Brand Ags
- MFR # ODPX-65268
- Zoro # G8234584
- UPC # 77146381751
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
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
- PACER GROUP Pacer Red 4 AWG Battery Cable, 100' (WUL4RD-100)
- DEE ZEE BLACK/AUX/COMBO LIQ/TRNS TANK/CHEST 43GAL LOW PROFILE (DZ92740XB)
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- BAILEY Replacement Seat: Deluxe High Back Steel Pan Seat - Black (690888)
- AGS Splice-Lok Brass Ferrule, 5/8", 2 pcs (AC4-04) (AC-4-04)
- AGS Brass Brake Line Plug, 3/16 (3/8-24 I), 1/bag (BLF-60B)
- AGS Splice-Lok Brass Ferrule, 3/4", 2 pcs (AC5-04) (AC-5-04)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(9/16-18 Inverted), 10/bag (BLF-28)
- AGS A/C Condenser Repair End - 1/2 External Male O-Ring (ACR-034)
- AGS Steel Tube Nut, 6mm (M12x1.5 Bubble), 5/card (BLF-52C-5)
- BENDIX Desiccant Cartridge Kit - Air Drier, 5008414PG (5008414PG)
- Ags Automotive Brakes