Shop All Brake Accessories
Ags
Accufit Oil Drain Plug Gasket Copper 1/2"/M12, 5 per Bag
Mfr # ODP-65271B
Zoro # G8236928
original price:
$3.14
4% off
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # ODP-65271B
- Zoro # G8236928
- UPC # 77146382123
- Country of Origin United States
- Category Brake Accessories
Description
15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install - Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex - Just One Wrench Works For All! Hi-Temp Gasket - Red Hi-Temp Gasket For Max Sealing Protection. Easy Id - Thread Size Etched On Each Plug. Rust Protection - Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading - Pilot-Point Tip To Avoid Cross-Threading During Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX104 (TX104)
- ASSENMACHER SPECIALTY TOOLS Metric Stud Remover/Installer Set, 4 pcs. (ASS201)
- AMERICAN POWER PULL Cable Puller 4 Ton (18650)
- FAIRCHILD INDUSTRIES Trailer Side Vent Outside and Inside, 2 pc set, White, Plastic Polyproplene, For 3 diameter hole (KMP1003)
- AGS Brass Elbow Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-29B)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 10/bag (BLF-24)
- AGS Tube Nut, Union, Adapter Fitting Assortment, 18 SKU, BLFA-6 (BLFA-6)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 1/bag (BLF-24B)
- AGS A/C Condenser Repair End - 3/4 External Male O-Ring (ACR-036)
- AGS Brass Brake Line Union, 1/4 (7/16-24 Inverted), 1/card (BLU-4C)
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Card (ODP-65213C)
- Ags Brake Accessories