Shop All Brake Accessories
Ags
A/C Condenser Repair End - 3/8 Internal Male O-Ring
Mfr # ACR-037
Zoro # G8235318
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ags
- MFR # ACR-037
- Zoro # G8235318
- UPC # 77146383656
- Country of Origin United States
- Category Brake Accessories
Description
A/C Condenser Repair End - 3/8 Internal Male O-Ring. Professional A/C Tubing Repair System. Fast, Economical Tube And Hose Repair. Repair Pinhole Leaks, Cracks, Kinks, And Rub Throughs With Kledge-Lok In Air Conditioning, Coolant, Transmission, Oil, Or Fuel Lines. Not For Use In Brake Or Clutch Systems. - Quick - Easy - Low Cost - No Welding Or Soldering - Airtight And Pressure Resistant - One Tool With Interchangeable Jaws - Large Selection Of Special Connectors And Unions. The Kledge-Lok Tool Is Designed To Complete Most Line Repairs Right On The Vehicle By Reaching Into, Behind, And Underneath The Difficult Places That Lines Are Found. The Kledge-Lok System Has Been Successfully Tested To 2000 Psi For High-Pressure Applications Such As Transmission Cooler Lines, Steel Fuel Lines, And Oil Cooler Lines. Repairs Can Also Be Made In Automotive And Heavy Duty Truck Applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hatch Lift Support, 4856 (4856)
- SURTRACK AXLE Cv Axle Shaft, Ad-8080 (AD-8080)
- TAYLOR MADE Taylor Made 31013 Economy Fender - 4" x 16", White (31013)
- GENUINE Genuine Wheel Hub Bolt M121.5,31206783065 (31206783065)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 1/card (BLF-55C)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(M9x1.0 Inverted), 1/card (BLF-54C)
- AGS Sil-Glyde Silicone Lubricant, Tube, 4 oz (SG-4)
- AGS Steel Brake Line Adapter, 3/16 x 8 (3/8-24 Inverted)(M10x1.0 Inverted) (BLA-O310)
- AGS 1/2 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-007)
- AGS Brass Close Nipple, 1 Length, Male (3/8-18 NPT), 1/card (PTF-25C)
- SUR&R Nut, Inverted Flare, 7/16"-24L Thread, PK4 (BR1400)
- Ags Automotive Brakes