Shop All Disposable Gloves
Agri Pro Enterprises
Poly Disposable Gloves, 1 mil Palm, Poly, One Size Fits All, 100 PK, Clear
Mfr # 429650
Zoro # G7048749
product price: $9.25
/pk 100, $0.09/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Color Clear
- Disposable Glove Material Poly
- Material Poly
- Palm Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri Pro Enterprises
- MFR # 429650
- Zoro # G7048749
- UPC # 751374429651
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | One Size Fits All |
Length | 22 in |
Overall Length | 22 in |
Details
Item | Poly Disposable Gloves |
Color | Clear |
Disposable Glove Material | Poly |
Material | Poly |
Palm Thickness | 1 mil |
Thickness | 1 mil |
Description
Clear Elbow Length Glove,1mil,22 In.L,PK100, Color Clear, Overall Length 22 in, Thickness 1 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Sp Energy Absorber, Snaphook/D-Ring (SP1101LD)
- CAIMAN Welding Jacket, M, Navy, 40" to 42" Chest (3000-4)
- BRADY Portable Spill Control Kits - Universal Application (SKA-ATK-GRNG)
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, Polyethylene, One Size Fits All, 100 PK, Clear (429600)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-308/M)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (6062XL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (USE-880-XXL)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (6112PFS)
- FIRST AID ONLY Gloves, Nitrile, One Size, 2 PK, Clear (FAE-6018)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange (6016OM)
- Agri Pro Enterprises Disposable Gloves