Shop All Hanging Scales
Agri Pro Enterprises
Mechanical Hanging Scales
Mfr # 99917
Zoro # G502710732
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8.3
- Overall Length 8.6
- Overall Depth 3 1/2"
- Overall Height 3.3
- Outside Diameter 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri Pro Enterprises
- MFR # 99917
- Zoro # G502710732
- UPC # 4018653299524
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 8.3 |
Overall Length | 8.6 |
Overall Depth | 3 1/2" |
Overall Height | 3.3 |
Outside Diameter | 3 |
Description
Clearly marked, 6"-dia. round face makes it easy to read the weights for feed, animals, grain, etc.
Equipped with two adjustable nickel-plated hooks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Padded Mailer, #1, Paper Lining, Self-Adhesive, 7.25x12, Kraft, PK100 (67057)
- VISIFIX Business Card File, Tray, Black (241301)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- AGRI PRO ENTERPRISES Digital Hanging Scale (099940)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- KERN Spring Scale Max 10 G D-0.1 G Max 10 G (281-101)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- Agri Pro Enterprises Shipping & Packing Scales