Shop All Disposable Shoe Covers
Agri Pro Enterprises
Gray Shoe Covers, Non-Skid, L, PK20
Mfr # 358110
Zoro # G7144439
product price: $70.15
/pk 20, $3.51/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size L
- Named Size L
- Color Gray
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri Pro Enterprises
- MFR # 358110
- Zoro # G7144439
- UPC # 751374358302
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Overall Height | 19 cm |
Details
Item | Gray Shoe Covers,Non-Skid,L,PK20 |
Material | Polypropylene |
Color | Gray |
Closure Type | Elastic |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Description
Gray Shoe Covers,Non-Skid,L,PK20, Closure Type Elastic, Color Gray, Includes Slip Resistant Sole Yes, Material Polypropylene, Named Size L, Overall Height 19 cm, Packaging Bulk, Product Type Shoe Cover, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 24x24 (2424G)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Small (MG402/S)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429503)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100 (IC451SWHXL01000B)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, L, Wh, PK100 (IC451SWHLG01000B)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- Agri Pro Enterprises Disposable Shoe Covers