Shop All Disposable Suits & Coveralls
Agri Pro Enterprises
EZ Tie Boots, 4mil, Jumbo, PK50, 50 PK, Clear, Polyethylene, Tie
Mfr # 318514
Zoro # G7034015
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Boot Cover
- Material Polyethylene
- Length 18-1/2"
- Color Clear
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agri Pro Enterprises
- MFR # 318514
- Zoro # G7034015
- UPC # 751374385148
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Length | 18-1/2" |
Overall Height | 21 in |
Details
Product Type | Boot Cover |
Material | Polyethylene |
Color | Clear |
Item | EZ Tie Boots,4mil,Jumbo,PK50 |
Closure Type | Tie |
Series | Poly-Pro EZ |
Packaging | Bulk |
Description
EZ Tie Boots,4mil,Jumbo,PK50, Closure Type Tie, Color Clear, Material Polyethylene, Overall Height 21 in, Packaging Bulk, Product Type Boot Cover, Series Poly-Pro EZ, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, XL, PR (KCI5SN-05-XL)
- AGRI PRO ENTERPRISES EZ Tie Boots, 4mil, XL, PK50, Xl, 50 PK, Clear, Polyethylene, Tie (318507)
- KEYSTONE SAFETY KeyGuard® Coverall, Open Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-KG-LG)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-07)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL717-XXL)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Yellow, MD, 4/Qty (QC125TYLMD000400)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHLG0025PI)
- Agri Pro Enterprises Disposable Clothing