Shop All Entrance Mats
Agri Pro Enterprises
Disinfection Mat, Red, 24" W x
Mfr # 802000
Zoro # G7090800
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri Pro Enterprises
- MFR # 802000
- Zoro # G7090800
- UPC # 751374802102
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 28 in |
Details
Item | Disinfection Mat |
Color | Red |
Description
Disinfection Mat,24 In. X 28 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 8 ft Rolls - Black (03-206-W100)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- AGRI PRO ENTERPRISES Disinfection Mat, Blue, 24" W x (802010)
- H2H Dust-Star Microfiber Wiper Mat 36'' x 120'' Charcoal (H2187201)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- BETSY DRAKE Watercolor Garden Door Mat, Small (DM390)
- RUBBER-CAL "French Country Doormat Kit" - 2 Coco Coir Doormats and 1 Boot Scraper (10-108-014)
- SAN JAMAR KM1140B Connect-A-Mat 3' x 3' Black Grease-Resistant Bagged Floor Mat with Beveled Edge (167KM1140BBK)
- FIRST CONCEPT DOOR MAT COIR WP YR PAWS (FC-72025)
- Agri Pro Enterprises Entrance Mats