Shop All Entrance Mats
Agri Pro Enterprises
Disinfection Mat, Blue, 24" W x
Mfr # 802010
Zoro # G7086320
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri Pro Enterprises
- MFR # 802010
- Zoro # G7086320
- UPC # 751374802003
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 28 in |
Details
Item | Disinfection Mat |
Color | Blue |
Description
Disinfection Mat,24 In. X 28 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- NMC Texas Open Carry Handgun Prohibited Sign (M461R)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WT-B)
- RUBBER-CAL "Affection! Owl Doormats" Coir Entrance Mats, 18 x 30-Inch (10-106-003)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (120291729)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (340S0046BL)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153652436)
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- CALLOWAY MILLS Red, Black, 17 W x 29 L (105011729)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (231S0035CH)
- Agri Pro Enterprises Entrance Mats