Shop All Disposable Shoe Covers
Agri Pro Enterprises
AGRI-PRO Disposable Elastic-Top Walking Boot Covers
Mfr # 429505
Zoro # G302697318
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Length 10.3
- Overall Height 19-1/2 in
- Outside Diameter 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agri Pro Enterprises
- MFR # 429505
- Zoro # G302697318
- UPC # 751374429552
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Length | 10.3 |
Overall Height | 19-1/2 in |
Outside Diameter | 0.95 |
Details
Material | Vinyl |
Color | Clear |
Description
These Disposable Elastic-Top Boot Covers accommodate large-soled work boots up to size 13. The elastic top stretches wide for easy on and off, yet provides a snug fit to keep debris out.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25AL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025BL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429503)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200 (SH-E1W13-BH)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- DUPONT Boot Covers, XL, White, Polypropylene, Polyethylene, Elastic (PE444SWHXL010000)
- KLEENGUARD A40 Liquid and Particle Protection Shoe Covers, Medium, White, 400PK (KCC 44492)
- Agri Pro Enterprises Workwear and Protective Clothing