Shop All Utility Cart Accessories
Agri-Fab
Utility Poly Cart, 18 cu ft Capacity
Mfr # 45-0553
Zoro # G102485771
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Overall Length 74 1/2 in
- Overall Height 31 7/8 in
- Color Black
- Load Capacity 1,123 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agri-Fab
- MFR # 45-0553
- Zoro # G102485771
- UPC # 052613105955
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Length | 74 1/2 in |
Overall Height | 31 7/8 in |
Wheel Diameter | 16 in |
Overall Width | 41 1/2 in |
Wheel Width | 6 1/2 in |
Details
Color | Black |
Load Capacity | 1,123 lb |
Item | Utility Poly Cart,18" |
Wheel Type | Pneumatic |
Cubic Yard Capacity | 0.66 cu yd |
Color - Hoppers and Cube Trucks | Black |
Cubic Foot Capacity | 18 cu ft |
Load Capacity - Hoppers and Cube Trucks | 1,123 lb |
Features | Universal Hitch can be Attached to Most Tractor Drawbars, Heavy Duty Latch System to Easily Dump the Bed Contents, Cart Bed Swivels Up to 110 Degree So You can Empty it Exactly Where You Want |
Product Type | Utility Cart |
Number of Wheels | 2 |
Release Mechanism | Latch |
Compatible Vehicle Type | ATV, UTV |
Container Material | Poly |
Description
Utility Poly Cart,18 In., Product Type Utility Cart, Number of Wheels 2, Cubic Foot Capacity 18 cu ft, Load Capacity 1,123 lb, Container Material Poly, Overall Length 74 9/16 in, Overall Width 41 9/16 in, Overall Height 31 7/8 in, Wheel Diameter 16 in, Color Black, Cubic Yard Capacity 0.66 cu yd, Wheel Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- VESTIL Turret Bearing, 40" (PTB-40)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- LUXOR KwikBoost EdgePowerâ„¢ Plastic Utility Cart Attachment Bracket (KBEP-BRKT-P)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- VESTIL Black Hardened Molded Rubber Bumper 30 In 2 piece (DBE-30-2)
- DAYTON Steering Bar, 49-1/2 In. (21D027)
- MAKITA HAMMER CART PREMIUM (MPT-03224)
- Agri-Fab Utility & Storage Carts