Shop All Lawn Sweepers
Agri-Fab
Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material
Mfr # 45-0492
Zoro # G5565467
product price: $439.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Width 44 in
- Hopper Capacity 25 cu ft
- Height Adjustment 0 to 6 in
- Hopper Material Polyester
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0492
- Zoro # G5565467
- UPC # 052613103630
- Country of Origin United States
- Category Lawn Sweepers
Dimensions
Working Width | 44 in |
Height Adjustment | 0 to 6 in |
Overall Height | 52 in |
Overall Width | 55 in |
Wheel Width | 3 in |
Brush Dia. | 12 in |
Wheel Dia. | 12 in |
Overall Depth | 78 in |
Wheel Diameter | 12 in |
Brush Diameter | 12 in |
Description
Tow Lawn Sweeper, Product Type Lawn Sweeper, Working Width 44 in, Height Adjustment 0 to 6 in, Housing Material Plastic, Hopper Capacity 25 cu ft, Hopper Material Polyester, Frame Material Steel, Dump Mechanism Steel Rod, Hitch Type J-Pin, Overall Depth 78 in, Overall Width 55 in, Bottom Panel Material Plastic, Brush to Wheel Ratio 5.6:1, Wheel Width 3 in, Overall Height 52 in, Wheel Diameter 12 in, Brush Diameter 12 in, Wheel Type Semi-Pneumatic, Number of Brushes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Brown Non-Woven Spunbound DeWitt Weed Fabric (PRO BRN-350)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- OREGON 8 Micro Chain (R34)
- PERFORMANCE TOOL 24 Pc 48" Rebar Ground Anchor Stake 5/8 (PTW9464)
- AGRI-FAB 42 in. Tow Lawn Sweeper (AG12927)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- AGRI-FAB Hose Kit, For Lawn Vacuums (45-0253)
- GARDEN WEASEL NUT GATHERER LG 47.5"" (95404)
- SNOWEX Walk Behind Sweeper, 40 in. (SS-4000)
- Agri-Fab Lawn & Garden Tools