Shop All Spreaders
Agri-Fab
Push Spreader, 50 lb Cap., U-Bar Handle
Mfr # 45-0566
Zoro # G103457326
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 lb
- Spread Width 8 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Fertilizer, Grass Seed, Ice Melt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 8 ft |
Spray Width | 8 ft |
Wheel Dia. | 10 in |
Wheel Width | 10 in |
Details
Item | Push Spreader 50-lb |
Capacity | 50 lb |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Fertilizer, Grass Seed, Ice Melt |
Includes | Deflector, Kickstand |
Axle Type | Steel |
Frame | Steel |
Wheel Type | Polywheel |
Handle | U-Bar |
Features | Built in Deflector |
Hopper Material | Polyethylene |
Description
Push Spreader 50-lb, Capacity 50 lb, Handle U-Bar, Drop Type Broadcast, Flow Control Cable, Includes Deflector, Kickstand, For Use With Fertilizer, Grass Seed, Ice Melt, Spread Width 8 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Polywheel, Wheel Dia. 10 in, Wheel Width 10 in, Axle Type Steel, Features Built in Deflector, Spray Width 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- ILC Replacement For Bw Aec603658 Battery (AEC603658)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-812)
- SEYMOUR MIDWEST Scuffle Hoe, 6"x4" Head, 54" Handle (42141)
- AGRI-FAB Lawn Spreader Cover (40825)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0531)
- AGRI-FAB Agri-Fab 130lb Push Broadcast Spreader (45-0614)
- AGRI-FAB Grate, For Broadcast Spreaders (69411)
- AGRI-FAB 85 lb. capacity Broadcast Push Spreader (45-0388)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- EARTHWAY Professional Hand Crank Broadcast Spreader (3100)
- Agri-Fab Spreaders