Shop All Lawn Sweepers
Agri-Fab
Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material
Mfr # 45-0218
Zoro # G0956067
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Width 26 in
- Hopper Capacity 6.2 cu ft
- Height Adjustment 0 to 2 1/4 in
- Hopper Material Vinyl
- Number of Brushes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agri-Fab
- MFR # 45-0218
- Zoro # G0956067
- UPC # 052613452189
- Country of Origin United States
- Category Lawn Sweepers
Dimensions
Working Width | 26 in |
Height Adjustment | 0 to 2 1/4 in |
Brush Dia. | 10 in |
Overall Height | 33 in |
Overall Depth | 52 1/2 in |
Wheel Dia. | 10 in |
Overall Width | 31 in |
Wheel Width | 2 5/16 in |
Wheel Diameter | 9 13/16 in |
Brush Diameter | 10 in |
Details
Item | Push Lawn Sweeper |
Hopper Capacity | 6.2 cu ft |
Hopper Material | Vinyl |
Number of Brushes | 4 |
Frame Material | Steel |
Housing Material | Plastic |
Dump Mechanism | 2 Strap |
Bottom Panel | Plastic |
Hitch Type | None |
Wheels | Plastic |
Brush to Wheel Ratio | 5:1 |
Product Type | Lawn Sweeper |
Bottom Panel Material | Plastic |
Wheel Type | Plastic |
Description
Push Lawn Sweeper, Product Type Lawn Sweeper, Working Width 26 in, Height Adjustment 0 to 2 1/4 in, Housing Material Plastic, Hopper Capacity 6.2 cu ft, Hopper Material Vinyl, Frame Material Steel, Dump Mechanism 2 Strap, Hitch Type None, Overall Depth 52 1/2 in, Overall Width 31 in, Bottom Panel Material Plastic, Brush to Wheel Ratio 5:1, Wheel Width 2 5/16 in, Overall Height 33 in, Wheel Diameter 9 13/16 in, Brush Diameter 10 in, Wheel Type Plastic, Number of Brushes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALGOMA Algoma 4801 Butterfly Chair Frame- Black (4801)
- DB ELECTRICAL New Tie Rod End For Kubota B26 Indust/Const B2630HSD B2650HSD 6C200-57410 (1904-0020)
- PANACEA PLANT STAND 21"" BLACK (89238)
- TAYLOR MADE 7/8IN-1 1/4IN SS RAIL MT PULPIT STAFF (971)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- AGRI-FAB 42 in. Tow Lawn Sweeper (AG12927)
- AGRI-FAB Hose Kit, For Lawn Vacuums (45-0253)
- BILLY GOAT Vanguard Engine, Power Rake (PR551V)
- Agri-Fab Lawn Sweepers