Shop All Dump Carts
Agri-Fab
Poly Dump Cart 12 cu. ft. Capacity
Mfr # 45-0552
Zoro # G703458235
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Cubic Foot Capacity 12 cu ft
- Load Capacity - Hoppers and Cube Trucks 700 lb
- Container Material - Hoppers and Cube Trucks Polyethelyne
- Overall Length 65 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agri-Fab
- MFR # 45-0552
- Zoro # G703458235
- UPC # 052613105948
- Country of Origin United States
- Category Dump Carts
Dimensions
Overall Length | 65 13/16 in |
Overall Width | 34 7/8 in |
Overall Height | 26 7/8 in |
Inside Height | 12 in |
Inside Width | 24 in |
Inside Length | 35 in |
Wheel Diameter | 15 in |
Wheel Width | 6 in |
Description
Poly dump cart 12 cu. ft. capacity, Product Type Utility Cart, Number of Wheels 2, Cubic Foot Capacity 12 cu ft, Load Capacity 700 lb, Container Material Polyethylene, Overall Length 65 13/16 in, Overall Width 34 7/8 in, Overall Height 26 7/8 in, Wheel Diameter 15 in, Gauge 17 ga, Color Black/Orange, Cubic Yard Capacity 0.44 cu yd, Inside Width 24 in, Wheel Width 6 in, Wheel Material Rubber, Inside Height 12 in, Inside Length 35 in, Includes Hitch Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Serve and Store Multi-Use Table (220100-02)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP55)
- CRAFTSMAN Zero-Turn Mower Cover, 60 Inch (CMXGZAA52002001)
- KENYON Forged Bypass Pruner, 81/2", 1" Cap (41407)
- AGRI-FAB Trailer Cart, 10.0 cu.ft., Rubber Wheels (45-0533)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- YARD TUFF Mesh Deck Utility Trailer (FTF-456MD)
- ZORO SELECT Dump Cart, 10 cu.ft., 500 lb., Pneumatic (46V231)
- ZORO SELECT Dump Cart, 17 cu.ft., 1000 lb., Pneumatic (46V233)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- Agri-Fab Dump Carts