Shop All Utility Carts
This Product is Discontinued
Agri-Fab
Poly Convertible Push/Tow Cart, Poly, 350 lb. (Discontinued)
Mfr # 45-0345
Zoro # G7154887
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Overall Height 30"
- Overall Length 56"
- Overall Width 33"
- Material Poly
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0345
- Zoro # G7154887
- UPC # 052613453452
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 30" |
Overall Length | 56" |
Overall Width | 33" |
Shelf Length | 41" |
Shelf Width | 30-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Poly |
Color | Black |
Load Capacity | 350 lb. |
Item | Poly Convertible Push/Tow Cart |
Wheel Type | 14" x 4" Pneumatic |
Utility Cart Item | Convertible Poly-Cart |
Description
Poly Convertible Push/Tow Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.