Shop All Lawn Sweepers
Agri-Fab
Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material
Mfr # 45-0546
Zoro # G3785959
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Working Width 52 in
- Hopper Capacity 25 cu ft
- Height Adjustment Yes
- Hopper Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0546
- Zoro # G3785959
- UPC # 052613105467
- Country of Origin United States
- Category Lawn Sweepers
Dimensions
Working Width | 52 in |
Height Adjustment | Yes |
Overall Height | 38 in |
Wheel Dia. | 11 in |
Overall Depth | 70 in |
Brush Dia. | 4 7/8 in |
Wheel Width | 2 1/2 in |
Overall Width | 60 in |
Wheel Diameter | 11 in |
Brush Diameter | 4 7/8 in |
Description
Lawn Sweeper, Product Type Lawn Sweeper, Working Width 52 in, Height Adjustment Yes, Housing Material Steel, Hopper Capacity 25 cu ft, Hopper Material Nylon, Frame Material Steel, Dump Mechanism Rope, Hitch Type J-Pin, Overall Depth 70 in, Overall Width 60 in, Bottom Panel Material Polyethylene, Brush to Wheel Ratio 4.25:1, Wheel Width 2 1/2 in, Overall Height 38 in, Wheel Diameter 11 in, Brush Diameter 4 7/8 in, Wheel Type Semi-Pneumatic, Number of Brushes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- ILC Replacement For Gopro Spbl1B Battery (SPBL1B)
- ORBIT Adjustable Metal Hose Nozzle, Black & Red (7004145)
- WOW WATERSPORTS WOW Big Thriller Towable; 2 Riders (18-1010)
- AGRI-FAB 42 in. Tow Lawn Sweeper (AG12927)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- AGRI-FAB Hose Kit, For Lawn Vacuums (45-0253)
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- EGO Broom Attachment (RBA2100)
- THE PRODUCT FACTORY Landscaping Bags (10003)
- Agri-Fab Lawn Sweepers