Shop All Lawn Mower Blades & Attachments
Agri-Fab
Lawn Roller, 48" W, Poly, 550 lb. Full
Mfr # 45-0604
Zoro # G4333804
product price: $309.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Material Polypropylene
- Drum Width 48 in
- Weight Empty 56 lb
- Weight Full 550 lb
- Handle Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0604
- Zoro # G4333804
- UPC # 052613452691
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Drum Width | 48 in |
Drum Dia. | 18 in |
Drum Diameter | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lawn Roller |
Drum Material | Polypropylene |
Weight Empty | 56 lb |
Weight Full | 550 lb |
Handle | Rotating |
Frame | Steel |
Frame Material | Steel |
Product Type | Lawn Roller |
Handle Type | Rotating |
Description
Lawn Roller, Drum Width 48 in, Drum Diameter 18 in, Drum Material Polypropylene, Frame Material Steel, Weight Empty 56 lb, Weight Full 550 lb, Product Type Lawn Roller, Handle Type Rotating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-30X50)
- CLASSIC ACCESSORIES Class C RV Cover, 23 ft-26 ft, Black/Grey/White (80-377-101601-EX)
- AMERICAN SPECIALTY GLASS Recycled Chunky Glass, Caribbean Mix - Medium - 0.5-1 in. - 50 lbs (LCARIBBM-50)
- CHAPIN Pro+ Series Seal Kit (6-5368)
- AGRI-FAB Box Scraper Grader Blade (45-0265)
- AGRI-FAB SmartLink Dethatcher, 40" (45-0457)
- AGRI-FAB Push Spike Dethatcher (45-0365)
- AGRI-FAB Lawn Dethatcher, 40 In. Width, Steel (45-0294)
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- AGRI-FAB SmartLink Master Platform (45-0473)
- OREGON Mower Blade (396-629)
- Agri-Fab Lawn Mower Blades & Attachments